References
Raaco:136563
Rubix:216260
EAN:5733439136563




Product details : RAACO 136563 COMPACT 15 TOOLBOX
Toolbox with removable tote tray, including dividers for sub-dividing tote tray. Fashioned in high-impact plastic. Rounded full-length carry handle ensures proper balance. Unique locking system secures the toolbox when in the closed or carrying position. H x W x D (mm) 170 x 426 x 215.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x426x170 mm |
|---|---|
| Logistic Weight | 1297,5 g |
| Package weight | 1485 g |
| Height | 170 mm |
| Length | 215 mm |
| Width | 426 mm |
| Weight | 1297.5 kg |
| Colour | blue |
| Permissible load | 20 kg |
Show UNSPSC/ECL@SS
£ 38.09 excl. VAT
/ Each
£ 45.71 incl. VAT
- Usually arrives within 14 working days
