ROEBUCK 736221 CANTILEVER METAL 5 TRAY TOOLBOX
5 Tier Cantilever Metal Toolbox
See technical informationSee documentsReferences
Roebuck:736221
Rubix:209A7764
EAN:3660338029882

Documents
Product details : ROEBUCK 736221 CANTILEVER METAL 5 TRAY TOOLBOX
• Dual handles, 5 trays.
• Lid with a hasp, large opening for easier access to tools
Strengths
Will accomodate hacksaw frame
Technical specifications
Attributes
| Material | metal |
|---|---|
| Height | 200 mm |
| Length | 430 mm |
| Width | 200 mm |
| Weight | 3.6 kg |
| Colour | red |
| Permissible load | 25 kg |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- In stock: Next day delivery
