References
Stanley:1-79-217
Rubix:2524413
EAN:3253561792175

Product details : STANLEY TOOLBOX 1-79-217
Plastic toolbox with One Touch latch enabling the easy opening of the toolbox with a simple touch
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 236x486x266 mm |
|---|---|
| Package weight | 13400 g |
| Material | plastic |
| Height | 236 mm |
| Length | 486 mm |
| Width | 266 mm |
| Type | tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
- Delivery usually within ( 7 ) days