References
Gedore:1430
Rubix:180A1454
Manufacturer :6618130
EAN:4010886661819

Product details : GEDORE TOOL CHEST 1430
Tool chest with 3 drawers Designed particularly as top box for trolley 1580 Body: Dimensions: H 305 x W 625 x D 400 mm ABS top Heel and impact protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock 3 wide drawers (W 480 x D 325 mm) fully extendable, removable Each drawer with safety locking, single-hand operation Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Accessories: 6 length- (LD) and 2 crosswise dividers (CD) in zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Special colours and designs available on request Delivery without tools and accessories
Technical specifications
Attributes
| Logistic Weight | 26000 g |
|---|---|
| Material | steel |
| Height | 305 mm |
| Length | 625 mm |
| Width | 400 mm |
| Weight | 26 kg |
| Type | toolbox |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 654.49 excl. VAT
/ Each
£ 785.39 incl. VAT
- Delivery usually within ( 22 ) days
