References
Stanley:STST1-70317
Rubix:2024895
EAN:3253561703171

Technical specifications
| Material | anti rust metal (latch);metal (hinge and handle) |
|---|---|
| Height | 249 mm |
| Length | 556 mm |
Product details : STANLEY STST1-70317 TOOL TOTE AND ORGANISER 19 INCH
Tote tray and top case suitable for power tools and small parts. Features include small parts organiser box with removable dividers to suit customers needs, heavy duty anti-rust metal lockable latches and full length metal carry handle which locks in place for carrying and folds down for storage. Order code 20-24895 can be interchanged with the toolbox and drawer on the top of the rolling workshop order code 25-15106.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 560x320x250 mm |
|---|---|
| Package weight | 2700 g |
| Material | anti rust metal (latch);metal (hinge and handle) |
| Height | 249 mm |
| Length | 556 mm |
| Width | 320 mm |
| Type | tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 42.72 excl. VAT
/ Each
£ 51.26 incl. VAT
- In stock: Next day delivery