References
Draper:94634
Rubix:382A8887
Manufacturer :94634
EAN:5059482030673


Product details : DRAPER 94634 VDE 200MM H/L SIDE CUTTER
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. The off-centred precision-machined pivot pins not only allow a smooth one-handed operation and minimum play for ease of use, but increase the ease of cutting harder wires. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 2.2mm.
Technical specifications
Attributes
| Nose shape | side-cutting |
|---|---|
| Length | 200 mm |
| Cutting capacity | 2.2 mm |
| Type | vde hi-leverage side cutter (xp1000) |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Delivery usually within ( 7 ) days
