References
Knipex:72 21 160
Rubix:2003180
EAN:4003773046820



Product details : KNIPEX 7221160 DIAGONAL CUTTING NIPPERS 160MM
72 21 160 Diagonal Cutters for plastics
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. 85° angled blades.
Dimensions angle: 85
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. 85° angled blades.
Cutting face flush. Non-bevelled, for separating moulded plastic components from sprues. With opening spring. For nearly flush cutting of moulded plastic components from sprues. Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x79x47 mm |
|---|---|
| Nose shape | flat |
| Length | 150 mm |
| Weight | 165 g |
| Cutting capacity | 3 mm |
Show UNSPSC/ECL@SS
£ 47.31 excl. VAT
/ Each
£ 56.77 incl. VAT
- In stock: Next day delivery