• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 6801200EAN END-CUTTING NIPPERS 200MM

KNIPEX 6801200EAN END-CUTTING NIPPERS 200MM

Cutting pliers Knipex

See technical information
References
Knipex:68 01 200 EAN
Rubix:388A3547
EAN:4003773042280
brand logo
brand logo
brand logo
brand logo

Product details : KNIPEX 6801200EAN END-CUTTING NIPPERS 200MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

DRAPER 99061 160MM COMBI PLIERS (TETHERED)LINDSTROM 8164 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.3-2MMKNIPEX 1346165SB KNIPEX DISMANTLING PLIERS 165MMKNIPEX 9113250 TILE BREAKING PLIERS 250MMDRAPER 89793 REMOTE HOSE CLIP TOOL 730MMKNIPEX 7211160 DIAGONAL CUTTING NIPPERS 160MMFACOM END CUTTER PLIERS 191A.22ELLINDSTROM RX 8140 DIAGONAL CUTTERBAHCO 2101G-125IP SIDE CUTTER 2101G-125IPDRAPER EXPERT 68892 HD DIAGONAL SIDE CUTTER 160MMDRAPER EXPERT 28550 WATER PUMP PLIERS 250MMKNIPEX 7502125SB DIAGONAL CUTTING NIPPERS 125MMDRAPER 99062 180MM COMBI PLIERS (TETHERED)DRAPER 99063 200MM COMBI PLIERS (TETHERED)IRWIN VISE GRIP 8 VDE DIAGONAL CUTTING PLIERS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap