References
Draper:13429
Rubix:390A3224
Manufacturer :13429




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph2; pz2; sl5.5 |
| Length | 450 mm |
Product details : DRAPER 13429 LONG REACH SOFT GRIP SCREWDRIVER SET 3PCS
This long reach screwdriver set helps with access to hard-to-reach spaces. Each screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tips are magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tips also have a black phosphate coating for added durability. They are fitted with an ergonomic soft grip comfort handle with drive type colour identification. The handle shape helps ensure the screwdrivers do not roll off flat surfaces. There is a hang hole integrated into the handles for convenient storage.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph2; pz2; sl5.5 |
| Length | 450 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.25 excl. VAT
/ Each
£ 17.10 incl. VAT
- Delivery usually within ( 7 ) days