References
Draper:14106
Rubix:80152439
Manufacturer :14106




Technical specifications
| Square drive adapter | 1/2' female x 3/4' male '' |
|---|---|
| Diameter | 45 mm |
| Length | 112 mm |
Product details : DRAPER 14106 IMPACT SOCKET CONVERTER 1/2INF X 3/4INM
Forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. Groove and hole in the 1/2" female end to receive a ring and pin. It has a hole in the 3/4" male end to receive a pin.
Technical specifications
Attributes
| Square drive adapter | 1/2' female x 3/4' male '' |
|---|---|
| Diameter | 45 mm |
| Length | 112 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.77 '' |
| Weight | 145 g |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 7 ) days