References
Draper:41089
Rubix:80025848
Manufacturer :41089


Technical specifications
| Length | 80 mm |
|---|---|
| Material | bi-metal (hss m3 cutting edge / alloy steel body) |
| Type | circular saw blade |
Product details : DRAPER 41089 HSS BI-METAL HOLESAW BLADE 80MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material | bi-metal (hss m3 cutting edge / alloy steel body) |
| Type | circular saw blade |
| Packaging | 1 x hss bi-metal holesaw blade, 80mm |
| Total length | 35 mm |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Delivery usually within ( 7 ) days