Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608634234 JIGSAW BLADES T101BF PK5
BOSCH 2608634234 JIGSAW BLADES T101BF PK5
Jigsaw blade T 101 BF
References
bosch:
2608634234
rubix:
055282
ean:
3165140091855
Technical specifications
Length
100
mm
Material
BIM
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608634234 JIGSAW BLADES T101BF PK5
Materials: BIM configuration of the teeth: Sharpened when stripping, rectified teeth
Total length [mm]: 100Pas [mm]: 2.7 Areas of use: Hard wood, agglomerated veneered, veneered panels/HPL (3-30 mm), plastics/epoxy (Ø <30 mm) Model: T 101 BF reinforced glass plastics fibres / epoxy [mm]: < 30 hard wood, panels [mm]: 3-30 Laminate panels [mm]: 3-30
Applications
Wood|Hard wood/Wood Solidwood|Laminate Flooring
Technical specifications
Attributes
Logistic Weight
33
g
Packaged dimensions (D x W x H)
170
x
80
x
3
mm
Package weight
31
g
Length
100
mm
Material
BIM
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.91
excl. VAT
/
Each
£
14.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH JIGSAW BLADES T301CD PACK OF 5
LENOX 1214412RKD DEMOLITION RECIPROCATING BLADE KIT 12 PIECE SET
ECLIPSE JUNIOR HACKSAW BLADES 71-132R PACK OF 10
LENOX 2030865 AG 115 X 22.2 X 1.3 DIAMOND DISC
EVOLUTION 230 BLADE FOR STAINLESS STEEL
BAHCO 8501-28SW CIRCULAR SAW BLADE 250MM
BAHCO 3802-450-32-1.60-10 POWER HACK BAHCO HSS
LENOX 20580810R RECIPROCATING BLADES 810R PACK OF 5
EVOLUTION POWER TOOLS RAGEBLADE MULTI 210MM
BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH
STARRETT BI METAL BLADE BT121014-5
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk