DRAPER EXPERT 81425 COMPOUND ACTION SIDE CUTTER 180MM

Draper

See technical information

References

Draper Expert:81425
Rubix:382A7346
Manufacturer :81425
EAN:5010559814251
brand logo

Product details : DRAPER EXPERT 81425 COMPOUND ACTION SIDE CUTTER 180MM


Compound action side cutters delivering a combination of increased power and comfort. Using the same amount of effort, the dual pivot compound action on these pliers delivers up to 60% greater cutting power compared against standard pliers. Manufactured with spring loaded chrome vanadium steel jaws, fitted with a locking latch mechanism and ergonomic soft grip handles.

Technical specifications


Attributes
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
  • Delivery usually within ( 7 ) days