References
Bahco:527 D-160
Rubix:80093824
EAN:7314150032723

Documents
Product details : BAHCO 527 D-160 END CUTTER
Strengths
Induction hardened cutting edge
Comfortable handles for excellent grip
Comfortable handles for excellent grip
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Length | 160 mm |
| Weight | 205 g |
| Length of noses | 24.5 mm |
| Cutting capacity | 2 mm |
| Type | end cutting plier |
Show UNSPSC/ECL@SS
£ 35.24 excl. VAT
/ Each
£ 42.29 incl. VAT
- Delivery usually within ( 14 ) days
