References
Draper:05154
Rubix:381A6527
Manufacturer :05154
EAN:5010559051540

Product details : DRAPER 05154 46MM IMP.DEEP SCKET 1DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 46 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1 13/16 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 24.56 excl. VAT
/ Each
£ 29.47 incl. VAT
- Delivery usually within ( 7 ) days
