References
Facom:407.MT
Rubix:1233694
EAN:3148511752906

Product details : FACOM LARGE SIDECUTTERS 407.MT
Micro-Tech® "compact" cutters: handling
-These pliers combine cutting performance with handling thanks to their new slim diagonal shape.
- Fall prevention models avoid wire ejection. The 405.MT clip allows you to cut from the piano wire up to 0.4 mm.
Weight: 60 g.
-These pliers combine cutting performance with handling thanks to their new slim diagonal shape.
- Fall prevention models avoid wire ejection. The 405.MT clip allows you to cut from the piano wire up to 0.4 mm.
Weight: 60 g.
Strengths
These pliers combine the cutting performance with the manoeuvrability thanks to their new thinned ogival form.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 71 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 9.5 mm |
| Cutting capacity | 1.3 mm |
| Type | cutting pliers ogival head |
Show UNSPSC/ECL@SS
£ 68.34 excl. VAT
/ Each
£ 82.01 incl. VAT
- Delivery usually within ( 14 ) days
