KNIPEX 1342165 KNIPEX DISMANTLING PLIERS 165MM


Stripping Pliers

References
knipex:13 42 165
rubix:388A3263
ean:4003773079675
brand logo
brand logo
Technical specifications
Length165 mm
Weight176 g
See all Specifications

Product details : KNIPEX 1342165 KNIPEX DISMANTLING PLIERS 165MM


For time-saving stripping of all round sheathed and damp-proof installation cables (e.g. NYM cable). Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter. Strip cables easily and without damage thanks to circular cutting edge with depth limiter. Suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm². With side cutters for cutting and trimming conductors, wires, small screws and nails. All cutters additionally induction hardened to approx. 61 HRC for high wear resistance. 30 % lighter than comparable pliers. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x57x20 mm
Logistic Weight176 g
Length165 mm
Weight176 g
Cutting capacity3.2 mm
TypeStripping Plier
Show UNSPSC/ECL@SS
£ 42.70 excl. VAT
/ Each
£ 51.24 incl. VAT
  • Usually arrives within 14 working days