References
Draper:21626
Rubix:381A9363
Manufacturer :21626
EAN:5010559216260

Product details : DRAPER 21626 550MMX18 TPI MITRE SAW BLADE
Workshop saw for the accurate cutting of various angles or mitres on picture frames, architraves, etc. Comprising saw with plastic handle, 14tpi wood cutting blade, solid one piece diecast aluminium saw table, four solid chrome plated guide rods with adjustable length stop, material vice clamp, extra material vice clamp for use with short workpieces, cutting depth regulator and scale on base.
Technical specifications
Attributes
| Length | 550 mm |
|---|---|
| Type | hand saw blade |
| Packaging | 1 x precision mitre saw blade, 550mm, 18tpi |
| Total length | 550 mm |
| No. of teeth per cm | 7.09 |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- Delivery usually within ( 7 ) days
