Circular Saw blades for Portable-/Table Saws in Wood
Material | Hardened Cold Rolled Steel |
---|
Logistic Weight | 365 g |
---|---|
Material | Hardened Cold Rolled Steel |
Packaging | 1 Piece Pack |
Weight | 290 g |
Diameter | 190 mm |
Number of teeth | 20 |
Usually arrives within 14 working days