BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH
Circular sawsheet Multi Material
See technical informationReferences
Bosch:2608640509
Rubix:1243527
EAN:3165140192996

Product details : BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH
Circular saver Multi material for hand circular saws. Male diameter 190 mm, bore: 30 mm, cut width: 2,4 mm, stem leaf strength: 1.8, number of teeth: 54, tooth shape: TR-F, Cut Resultat: 4.0. The perfect sheet for powerful cuts with clean cut edges in a wide variety of materials. Use of universal cutting oil 2 607 001 409 increases the service life for cuts in metal e.g. B. aluminium several times over.
KSB 190x30 54TR-F multi SB2.4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x225x11 mm |
|---|---|
| Logistic Weight | 385 g |
| Packaged dimensions (D x W x H) | 250x225x11 mm |
| Package weight | 495 g |
| Length | 190 mm |
| Material | carbide |
| Type | circular saw blade |
| Number of teeth | 54 |
Show UNSPSC/ECL@SS
£ 41.84 excl. VAT
/ Each
£ 50.21 incl. VAT
- Usually arrives within 14 working days
