References
Draper:21671
Rubix:381A9373
Manufacturer :21671
EAN:5059482012600


Technical specifications
| Length | 210 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
Product details : DRAPER 21671 TCT SAW BLADE 210MM 48T WOOD
This Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust for rapid cutting. Designed for use on hardwood, softwood, MDF, chipboard and plywood. Compatible with most 210mm circular saws with a 30mm bore, including Stock No. 83677. EN847-1 Standard.
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
| Total length | 210 mm |
| Number of teeth | 48 |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
- Delivery usually within ( 7 ) days