KLINGSPOR 670345 RS983MS RECIP BLADE 230X19X157MM 8-10TPI PK5
RS 983 MS Special Bi-metal reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670345
Rubix:416A4203
EAN:4014855940004

Product details : KLINGSPOR 670345 RS983MS RECIP BLADE 230X19X157MM 8-10TPI PK5
RS 983 MS reciprocating saw blade, 230 x 19 x 1.57 mm overall length 210 mm, bi-metal, milled, set, 8-10 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material | bimetal |
| Type | saber saw blade |
| Packaging | 5 pieces (pack unit) |
| Total length | 230 mm |
| No. of teeth per cm | 3.94 |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days