References
Draper:69292
Rubix:80003368
Manufacturer :69292




Technical specifications
| Length | 150 mm |
|---|---|
| Material | powder-coated metal frame; impact-resistant plastic handle |
| Type | hacksaw blade |
Product details : ELORA 69292 JUNIOR SAWFRAME + BLADE
Specially designed for small cutting jobs on metal, wood, etc. where space is limited. Powder coated metal frame with shaped impact resistant plastic handle to improve both operator comfort and control and blade tensioner. Supplied with blade.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | powder-coated metal frame; impact-resistant plastic handle |
| Type | hacksaw blade |
| Packaging | 1 piece (junior hacksaw with blade tensioner), blade included, presentation packaging |
| Total length | 253 mm |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- Delivery usually within ( 7 ) days