KLINGSPOR 670464 RS603WF RECIP BLADE 230X19X12MM CUT 210MM 6TPI PK5
RS 603 WF Supra Cr-V reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670464
Rubix:416A4213
EAN:4014855939893

Technical specifications
| Length | 230 mm |
|---|---|
| Material | chromium-vanadium |
| Type | saber saw blade |
Product details : KLINGSPOR 670464 RS603WF RECIP BLADE 230X19X12MM CUT 210MM 6TPI PK5
RS 603 WF reciprocating saw blade, 230 x 19 x 1.2 mm overall length 210 mm, chromium-vanadium, milled, set , 6 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material | chromium-vanadium |
| Type | saber saw blade |
| Packaging | 5-pack |
| Total length | 228.6 mm |
| No. of teeth per cm | 2.36 |
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
- Usually arrives within 14 working days