References
Draper:30438
Rubix:382A0636
Manufacturer :30438
EAN:5059482012860


Technical specifications
| Length | 210 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
Product details : DRAPER 30438 TCT SAW BLADE 210MM 16T MULTI
This multi-purpose Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust and there is a thin kerf for rapid cutting. The anti-kickback design prevents the blade feeding too quickly. Designed for use on all woods, mild steel, copper, aluminium, laminates and plastics. Compatible with most 210mm circular saws with a 30mm bore including Stock No. 83677. EN847-1 Standard.
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
| Total length | 210 mm |
| Number of teeth | 16 |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Delivery usually within ( 7 ) days