Junior Hacksaw Spare Blades
Length | 150 mm |
---|---|
Material | Hardened and Tempered Carbon Steel |
Type | Other saw blade |
Logistic Weight | 30 g |
---|---|
Length | 150 mm |
Material | Hardened and Tempered Carbon Steel |
Type | Other saw blade |
Packaging | Box |
Weight | 36 g |
In stock: Next day delivery