"8"" 18TPI LENOX RECIP SAW BLADE WITH POWER BLAST TECHNOLOGY PACK OF 5"


Bi-Metal Reciprocating Saw Blade

References
lenox:20578818R
rubix:45030960
ean:00082472205787
brand logo
brand logo
Technical specifications
Length203 mm
MaterialBi-Metal
TypeHacksaw blade
See all Specifications

Product details : "8"" 18TPI LENOX RECIP SAW BLADE WITH POWER BLAST TECHNOLOGY PACK OF 5"


The LENOX Bi-Metal Reciprocating blades 10 TPI feature patented T2 Technology, which reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials. The high-speed blasting along the cutting edge strengthens the blades to reduce breaks and increase durability. The blade is designed to minimize friction and heat build-up while cutting.

Technical specifications


Attributes
Length203 mm
MaterialBi-Metal
TypeHacksaw blade
Thickness0.9 mm
Show UNSPSC/ECL@SS
£ 27.71 excl. VAT
/ Each
£ 33.25 incl. VAT
  • Usually arrives within 14 working days