References
Bahco:3845-18-10P
Rubix:80982237
EAN:7311518101602

Product details : BAHCO 3845-18-10P CARBODY BLADES
For pneumatic and electrical machines, type Shinano, Chicago-Pneumatic or similar
Designed to cut thin sheet metal, mostly used in car body workshops or in HVAC applications
Sandflex® bi-metal blade material for effective performance and long-lasting blade life
Packed in easy-to-use hard plastic cassette of 10 blades (-10P)
Designed to cut thin sheet metal, mostly used in car body workshops or in HVAC applications
Sandflex® bi-metal blade material for effective performance and long-lasting blade life
Packed in easy-to-use hard plastic cassette of 10 blades (-10P)
Strengths
Car Body Sandflex® Bi-Metal Reciprocating Sawblades
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Length | 91.5 mm |
| Material | bi-metal |
| Type | saber saw blade |
| Total length | 91.5 mm |
| No. of teeth per cm | 7.09 |
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
- Delivery usually within ( 14 ) days
