References
Draper:00523
Rubix:381A5462
Manufacturer :00523
EAN:5059482010286


Technical specifications
| Length | 1575 mm |
|---|---|
| Material | high carbon steel |
| Type | machine saw blade |
Product details : DRAPER 00523 BANDSAW BLADE 1575MM X 9.5MMX6
Bandsaw blade designed primarily for cutting wood. Made from high carbon steel. Ideal for scroll work and tight curves. Also suitable for cutting plastic, aluminium, non-ferrous metals and low alloy steel.
Technical specifications
Attributes
| Length | 1575 mm |
|---|---|
| Material | high carbon steel |
| Type | machine saw blade |
| Packaging | 1 x wood bandsaw blade 1575 x 9.5mm (6tpi) |
| Total length | 1575 mm |
| No. of teeth per cm | 2.36 |
| Number of teeth | 372 |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Delivery usually within ( 7 ) days