Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T118BF PACK OF 5
BOSCH JIGSAW BLADES T118BF PACK OF 5
Jigsaw blade T 118 BF
References
bosch:
2608634503
rubix:
055280
manufacturer :
2 608 634 503
ean:
3165140007603
Technical specifications
Length
92
mm
Material
BIM
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T118BF PACK OF 5
Materials: BIM teeth configuration:,undulated, milled
Total length [mm]: 92Pas [mm]: 1.9-2.3 Sheaths, perforated sheaths [mm]: 2.5-6 Areas of use: Average thickness sheaths (2.5 - 6mm): ProgressiveModel T 118 BF
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
Logistic Weight
31
g
Packaged dimensions (D x W x H)
170
x
80
x
2
mm
Package weight
31
g
Length
92
mm
Material
BIM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.70
excl. VAT
/
Each
£
14.04
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5
DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T
DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
LENOX 20118232HE T2 H/BLADE 12 X 1/2 X 32TPI
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
STARRETT B610-5 STRAIGHT RECIP BLADE 152X19X0.90MM 10 TPI PK 5
BAHCO 8501-18SW CIRCULAR SAW BLADE 216MM
MILWAUKEE 49222231 SAWZALL BLADE SET (13PC)
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
BOSCH 2608640725 OPTILINE 235 X 30 X 24
BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640642 216MM X 60 TEETH
BOSCH SABRE SAW BLADES S1531L PACK OF 5