References
Draper:29265
Rubix:156A7260
Manufacturer :29265




Technical specifications
| Length | 345 mm |
|---|---|
| Material | hardened and tempered steel blade |
| Type | hand saw blade |
Product details : DRAPER 29265 GEN PUR HACKSAW
Multi - positional straight back saw, with hardened and tempered steel blade with precision sharpened teeth. The solid six - position soft grip handle is designed for maximum comfort.
Technical specifications
Attributes
| Length | 345 mm |
|---|---|
| Material | hardened and tempered steel blade |
| Type | hand saw blade |
| Packaging | 1 x general purpose hardpoint handsaw, 345mm, 7tpi |
| Total length | 345 mm |
| No. of teeth per cm | 2.76 |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
- Delivery usually within ( 7 ) days