BOSCH 2608636229 JIGSAW BLADE PK5 T301CDF 39963 MPT301CDF


Digal blade T 301 CDF

References
bosch:2608636229
rubix:4535745
manufacturer :2 608 636 229
ean:3165140264389
brand logo
brand logo
Technical specifications
Length117 mm
MaterialBIM
See all Specifications

Product details : BOSCH 2608636229 JIGSAW BLADE PK5 T301CDF 39963 MPT301CDF


Came blade Clean for Hard Wood. Type: T 301 CDF, Material: BIM, tooth design: Free-angle, teeth sanded, total length: 132 mm, Pitch: 3 mm, single cam shank, clean cut, areas of application: For hard and softwood of 4 to 65 mm thickness, for coated plate/HPL of 4 to 65 mm thickness, content of the sales pack: 5 units
Jignated blade a 5 Stck T 301 CDF Bosch

Technical specifications


Attributes
Logistic Weight42 g
Packaged dimensions (D x W x H)200x80x3 mm
Package weight41 g
Length117 mm
MaterialBIM
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
  • Usually arrives within 14 working days