References
Draper:30397
Rubix:382A0632
Manufacturer :30397
EAN:5059482012853


Technical specifications
| Length | 185 mm |
|---|---|
| Material | steel with tct teeth (tungsten carbide-tipped) |
| Type | circular saw blade |
Product details : DRAPER 30397 TCT SAW BLADE 185MM 20T MULTI
This multi-purpose Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust and there is a thin kerf for rapid cutting. The anti-kickback design prevents the blade feeding too quickly. Designed for use on all woods, mild steel, copper, aluminium, laminates and plastics. Compatible with most 185mm circular saws with a 25.4mm, 20mm and 16mm bore including Stock No. 55588, 56791 and 56786. EN847-1 Standard.
Technical specifications
Attributes
| Length | 185 mm |
|---|---|
| Material | steel with tct teeth (tungsten carbide-tipped) |
| Type | circular saw blade |
| Packaging | 1 x tct multi-purpose circular saw blade (185 x 25.4mm, 20t) |
| Total length | 185 mm |
| Number of teeth | 20 |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- Delivery usually within ( 7 ) days