KLINGSPOR 669581 JS601WQ JIGSAW BLADE 115X8X145MM 6 TPI PK5
JS 601 WQ Supra Cr-V jigsaw blade crossground, tapered
See technical informationReferences
Klingspor:669581
Rubix:416A4181
EAN:4014855940073

Product details : KLINGSPOR 669581 JS601WQ JIGSAW BLADE 115X8X145MM 6 TPI PK5
JS 601 WQ jigsaw saw blade, 115 x 8 x 1.45 mm overall length 95 mm, chromium-vanadium, crossground, tapered, 6 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Material | chromium-vanadium |
| Type | jigsaw blade |
| Packaging | pack of 5 blades |
| Total length | 115 mm |
| No. of teeth per cm | 2.36 |
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- Usually arrives within 14 working days