References
Bahco:3905-300-24-100
Rubix:221A2562
EAN:7311518292225

Documents
Product details : BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
Strengths
•Blade in fully hardened high speed steel
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Length | 300 mm |
| Material | high speed steel |
| Type | hacksaw blade |
| Packaging | 10 bundle;10 box |
| Total length | 300 mm |
| No. of teeth per cm | 9.45 |
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
- Delivery usually within ( 14 ) days
