BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
Circular saw blade Optiline Wood
See technical informationReferences
Bosch:2608640627
Rubix:1243537
EAN:3165140194211


Technical specifications
| Length | 230 mm |
|---|---|
| Material | hardened steel |
| Type | circular saw blade |
Product details : BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
Exterior diameter mm: 230 Ø of
Bore mm: 30
Cutting width (b1) mm / blade body thickness (b2) mm: 2.8/1.8
Number of teeth 24 Model: Standard for wood shape of teeth: ATB Cutting Result: 2NL /
Diameter TKS: 7/42
Applications
Wood | ParticlesWood Panel | InsonorizationWood Panels | OSBWood Panels | CompositesWood Materials | Wood TendreWood | Hardwood/Wood | massifWood|Laminated densifiedWood Panels| Plywood/LattedWood | MDF panels with coating
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x260x11 mm |
| Package weight | 680 g |
| Length | 230 mm |
| Material | hardened steel |
| Type | circular saw blade |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 33.29 excl. VAT
/ Each
£ 39.95 incl. VAT
- Usually arrives within 14 working days