KLINGSPOR 670432 RS903AF RECIP BLADE 150X19X09MM 10TPI PK5
RS 903 AF Special Bi-metal reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670432
Rubix:416A4210
EAN:4014855939923

Product details : KLINGSPOR 670432 RS903AF RECIP BLADE 150X19X09MM 10TPI PK5
RS 903 AF reciprocating saw blade, 150 x 19 x 0.9 mm overall length 130 mm, bi-metal, milled, set, 10 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | 5-piece set (5 pieces) |
| Total length | 150 mm |
| No. of teeth per cm | 3.94 |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Usually arrives within 14 working days