References
Bahco:8501-13F
Rubix:113A9386
EAN:7311518220969


Technical specifications
| Length | 184 mm |
|---|---|
| Material | tungsten carbide (hardmetal) with teeth + hardened, cold-rolled steel |
| Type | circular saw blade |
Product details : BAHCO 8501-13F CIRCULAR SAW BLADE 184MM
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Site Saws in Wood
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Length | 184 mm |
| Material | tungsten carbide (hardmetal) with teeth + hardened, cold-rolled steel |
| Type | circular saw blade |
| Packaging | self-service packaging |
| Total length | 184 mm |
| No. of teeth per cm | 15.75 |
| Number of teeth | 40 |
Show UNSPSC/ECL@SS
£ 31.69 excl. VAT
/ Each
£ 38.03 incl. VAT
- Delivery usually within ( 14 ) days