KNIPEX 7201140 DIAGONAL CUTTER FOR PLASTICS 140MM
Diagonal Cutters for plastics
See technical informationSee documentsReferences
Knipex:72 01 140
Rubix:4533530
EAN:4003773043713

Documents
Product details : KNIPEX 7201140 DIAGONAL CUTTER FOR PLASTICS 140MM
72 01 160 Diagonal Cutters for plastics
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. improved transmission ratio for 25 % more cutting performance.
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. improved transmission ratio for 25 % more cutting performance.
Cutting face flush. Non-bevelled, for separating moulded plastic components from sprues. With opening spring. For nearly flush cutting of moulded plastic components from sprues. Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x68x14 mm |
|---|---|
| Nose shape | diagonal |
| Length | 140 mm |
| Weight | 120 g |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 25.89 excl. VAT
/ Each
£ 31.07 incl. VAT
- In stock: Next day delivery







