KNIPEX 7932125 DIAGONAL CUTTING NIPPERS 125MM

Precision Electronics Side Cutter ESD

See technical information

References

Knipex:79 32 125
Rubix:1251951
EAN:4003773061366
brand logo

Technical specifications

Nose shapeside-cutting
Length120 mm
Weight58 g
See all Specifications

Product details : KNIPEX 7932125 DIAGONAL CUTTING NIPPERS 125MM


79 32 125 ESD Precision Electronics Side Cutter ESD
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Approx. 20% lighter than conventional electronics pliers. Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range. Smooth-running double spring for a gentle and even opening. Ergonomically optimised multi-component handles. pointed head.
  • Cutting capacities medium hard wire (diameter): Ø 1.1 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.6 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.5 mm
  • Jaw length (B): 11 mm
  • Jaw thickness (joint) (D): 6.5 mm
  • Head width (A): 11 mm
  • ESD: yes  
  • pointed head The assortment for highest standard of performance and results. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components. Also available without bevel for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component handles. Blue/grey. Ball bearing chrome steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)120x59x19 mm
    Nose shapeside-cutting
    Length120 mm
    Weight58 g
    Length of noses11 mm
    £ 51.69 excl. VAT
    / Each
    £ 62.03 incl. VAT
    • Delivery usually within ( 14 ) days