KNIPEX 7402200SB DIAGONAL CUTTING NIPPERS 200MM


High Leverage Diagonal Cutter

References
knipex:74 02 200 SB
rubix:4533597
ean:4003773011934
brand logo
brand logo
Technical specifications
Length255 mm
Weight326 g
See all Specifications

Product details : KNIPEX 7402200SB DIAGONAL CUTTING NIPPERS 200MM


74 02 200 SB High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. self-service card/blister.
  • Cutting capacities medium hard wire (diameter): Ø 4.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm
  • Cutting capacities piano wire (diameter): Ø 2.5 mm
  • With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)343x84x19 mm
    Length255 mm
    Weight326 g
    Cutting capacity4.2 mm
    Show UNSPSC/ECL@SS
    £ 30.14 excl. VAT
    / Each
    £ 36.17 incl. VAT
    • Usually arrives within 14 working days