Sabre saw blade S 1122 VF
Length | 225 mm |
---|---|
Material | BIM |
Type | Saber saw blade |
Logistic Weight | 146 g |
---|---|
Packaged dimensions (D x W x H) | 288x50x7 mm |
Package weight | 148 g |
Length | 225 mm |
Material | BIM |
Type | Saber saw blade |
Thickness | 0.9 mm |
In stock: Next day delivery