References
Draper:45901
Rubix:382A3120
Manufacturer :45901
EAN:5010559459018

Product details : DRAPER 45901 BANDSAW BLADE 2560X16MM 4 SKIP
Bandsaw blades for hard and soft woods and plastics.
Technical specifications
Attributes
| Length | 2560 mm |
|---|---|
| Type | machine saw blade |
| Packaging | 1 x bandsaw blade, 2560mm x 5/8', 4 skip |
| Total length | 2560 mm |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- Delivery usually within ( 7 ) days
