BOSCH SABRE SAW BLADES S644D PACK OF 5


Sabre saw blade S 644 D

References
bosch:2608650673
rubix:7903731
ean:3165140016025
brand logo
brand logo
Technical specifications
Length150 mm
MaterialHCS
TypeSaber saw blade
See all Specifications

Product details : BOSCH SABRE SAW BLADES S644D PACK OF 5


Materials: HCS Construction would [mm]: < 100 tooth configuration: ground, rectified panels [mm]: 6 -60 Pitch [mm]/TPI: 4.3 / 6 Wall cut out in wood [mm]: <100
Total length [mm]: 150Plastic [mm]: < 100 Thickness [mm]: 1.25 Areas of use: Timber (<100 mm), wood panels(<100 mm), panels: veneered, medium density fibreboard (6 - 60 mm), plywood, plastic material (<100 mm), specially designed for plunge cuts Model: S 644 D

Applications

Wood | Timber / Timber / Wood beamsWoods | ParticleboardWoods | Uncoated MDF panelsWoods | Plywood / Lathe

Technical specifications


Attributes
Logistic Weight92 g
Packaged dimensions (D x W x H)214x52x7 mm
Package weight89 g
Length150 mm
MaterialHCS
TypeSaber saw blade
Show UNSPSC/ECL@SS
£ 14.98 excl. VAT
/ Each
£ 17.98 incl. VAT
  • In stock: Next day delivery