• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
DRAPER 45863 BANDSAW BLADE 2240X19MM 4 SKIP

DRAPER 45863 BANDSAW BLADE 2240X19MM 4 SKIP

Draper

See technical information
References
Draper:45863
Rubix:382A3118
Manufacturer :45863
EAN:5010559458639
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 45863 BANDSAW BLADE 2240X19MM 4 SKIP


Bandsaw blades for hard and soft woods and plastics.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 28363 TCT SAW BLADE 165MM 14T MULTIBOSCH S123XF 2PK BLADES 2608654401DRAPER EXPERT 19344 BI-METAL HACKSAW BLADES 2 X 300MM 18TPIBOSCH 2608654763 S1411DF BLADES PACK OF 5KLINGSPOR 670496 RS603WR RECIP BLADE 150X19X12MM CUT 130MM 4TPI PK5DRAPER 76730 BANDSAW BLADE 1712MM X 13MMX 6DRAPER EXPERT 29807 BI-METAL HACKSAW BLADES 300MM 32TPI 50PCSBOSCH 2608640795 184MM BLADE 16MMBOSCH 2608634234 JIGSAW BLADES T101BF PK5DRAPER 70469 OMT DIAMOND SAW BLADE - 88MMDEWALT JIGSAW BLADE DT2156-QZ PACK OF 3KLINGSPOR 670345 RS983MS RECIP BLADE 230X19X157MM 8-10TPI PK5KLINGSPOR 670542 JS601WQ JIGSAW BLADE 115X8X145 MM 8 TPI PK5KLINGSPOR 670556 JS981WA JIGSAW BLADE 100X8X17MM 9 TPI PK5DRAPER 58556 BANDSAW BLADE 2105MMX20X18TPI
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap