Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640795 184MM BLADE 16MM
BOSCH 2608640795 184MM BLADE 16MM
Saws' blades Bosch
References
bosch:
2608640795
rubix:
4516413
ean:
3165140240062
Product details
Technical specifications
Product details : BOSCH 2608640795 184MM BLADE 16MM
Technical specifications
Attributes
Logistic Weight
375
g
Packaged dimensions (D x W x H)
248
x
223
x
10
mm
Package weight
407
g
Diameter
184
mm
Number of teeth
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.22
excl. VAT
/
Each
£
26.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
BOSCH JIGSAW BLADES T101B 2608630030 PACK OF 5
BOSCH 2608658010 STEEL CUTTING BLADES FOR SAW 150MM LONG PACK OF 5
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 18TPI AE3045B
BOSCH 2608635529 INSULATION RECIP SAW BLADE 400MM X 1.5MM
LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050
BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
BAHCO 3906-300-14-5P HAND HACK SANDFLEX
MILWAUKEE SAW BLADE 48005787
MAKITA A-85721 JIGSAW BLADE B21 (5PK) 4301BV,
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2
BOSCH 2608640817 WOOD BLADE 24 TEETH 184
BOSCH SAW BLADE 160 X 20 X 36T MP2608640597