References
Bosch:2608654401
Rubix:80377225

Product details : BOSCH S123XF 2PK BLADES 2608654401
Materials: BIM tooth configuration: set, milled pitch [mm]/ TPI: 1.8-3.2 / 8-14 Sheaths, thickness [mm]: 1-8 Profiled, tubes: closed [mm]: <100 Profiled, tubes: open [mm]: < 100 Areas of use: Thin sheaths thickness (1-8 mm), thin to thick profiles (Ø <100 mm) profiles, tubes: solids [mm]: <100 ProgressiveModel: S 123 XF
Applications
Ferrous Metals | SheathsPlastics|Epoxy (epoxy resin)Plastics |Glass Fibre reinforced plastics (GFRP)
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x52x3 mm |
| Package weight | 42 g |
| Length | 150 mm |
| Material | bim |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- Usually arrives within 14 working days
