Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 8160-5 EXTENSION 1/2 125MM 5IN
BAHCO 8160-5 EXTENSION 1/2 125MM 5IN
Square Drive Extension Bar
References
bahco:
8160
rubix:
237A6047
manufacturer :
8160-5
ean:
7314150469284
Technical specifications
Square drive adapter
1/2
''
Length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8160-5 EXTENSION 1/2 125MM 5IN
Strengths
•Highly polished finish
High-performance alloy steel
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
SB: retail packed on a plastic info card
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
125
mm
Diameter
24.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.86
excl. VAT
/
Each
£
14.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK EXTENSION 1 INCH DRIVE 250MM
ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
FACOM 3/4 EXTENSION BAR K.215B
BAHCO R310-2 TUBULAR HANDLE
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
GEDORE 3/8 EXTENSION 76MM 3090-3
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
GEDORE 97MMX1/4- EXT 2090-4
STAHLWILLE 11100001 1/4 DRIVE SPEEDER BRACE WITH PALM PIECE
GEDORE 305MM 3/8DR EXT 3090-12
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM