References
Draper:63866
Rubix:154A4594
Manufacturer :63866

Product details : DRAPER 63866 END CUTTING PLIERS 200MM
Manufactured from correctly hardened and tempered carbon steel. The cutting edges are induction hardened for durability, with corrosion resistant finish. Cushion - grip handles.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Weight | 330 g |
| Type | end cutting pliers |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Delivery usually within ( 7 ) days
