References
Knipex:75 02 125 SB
Rubix:388A3648
EAN:4003773040507






Product details : KNIPEX 7502125SB DIAGONAL CUTTING NIPPERS 125MM
Screw hinge for high precision and resistance. For very delicate cutting work, for example in the fields of electronics and precision mechanics. With sharp cutting edges, grinding for soft threads, hard wires as well as for the piano string. Hardened switchblade by induction, hardness about 64 HRC. Double spring with reduced friction allowing a regular and smooth clamp opening. Steel with special quality tools, forged, oil tempered.
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. With sharp, ground cutting edges for soft and hard wire and piano wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Low-friction double spring for gentle and even opening. For ultra fine cutting work, e.g. in electronics and fine mechanics. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x80x18 mm |
|---|---|
| Nose shape | side-cutting |
| Length | 180 mm |
| Weight | 103 g |
| Length of noses | 14 mm |
Show UNSPSC/ECL@SS
£ 40.72 excl. VAT
/ Each
£ 48.86 incl. VAT
- Delivery usually within ( 14 ) days